Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL202MZ2B
- Zoro # G712377015
product price:Â
$
98.59
/ea
Key Features
Bearing Insert Material
Steel
Flange Thickness
11.4 mm
Overall Height
31 mm
System of Measurement
Metric
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL202MZ2B
- Zoro #
- G712377015
- UPC #
- 808250327324
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Height
- 31 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112.7 mm
- Bore Diameter
- 15 mm
- Overall Width
- 33.7 mm
Details
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.