SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF207-21
- Zoro # G012377142
product price:Â
$
68.99
/ea
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Overall Height
4-13/16 in
Housing Type
Triangular
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF207-21
- Zoro #
- G012377142
- UPC #
- 808250110445
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4-13/16 in
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-5/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.