SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-21MZ2B
- Zoro # G812375942
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Overall Width
1-55/64 in
System of Measurement
Inch
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL207-21MZ2B
- Zoro #
- G812375942
- UPC #
- 808250193097
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-55/64 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-5/16 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-3/16 in
Details
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.