SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-21NPMZ2
- Zoro # G614854638
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-21NPMZ2
- Zoro #
- G614854638
- UPC #
- 808250324033
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-5/16 in
- Flange Thickness
- 5/8 in
- Overall Height
- 3-9/16 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1.748 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.