Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-20NPMZ20
- Zoro # G614854058
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
3-9/16 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL207-20NPMZ20
- Zoro #
- G614854058
- UPC #
- 808250469949
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-9/16 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-5/16 in
- Overall Width
- 1.748 in
- Flange Thickness
- 5/8 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.