Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in HIGH TEMP 450 DEG 4-BOLT FLANGE
- Mfr # UCF209-26C4HR23
- Zoro # G114857399
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bore Diameter
1-5/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF209-26C4HR23
- Zoro #
- G114857399
- UPC #
- 808250239078
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/8 in
Details
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball