SINGLE ROW BALL BEARING - 1-1/8in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL206-18C4HR23
- Zoro # G714863882
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.583 in
System of Measurement
Inch
Bearing Insert Material
Steel
Overall Length
5-13/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-18C4HR23
- Zoro #
- G714863882
- UPC #
- 808250194377
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Width
- 1.583 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.