SINGLE ROW BALL BEARING - 1-5/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT209-26
- Zoro # G912376924
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Bore Diameter
1-5/8 in
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT209-26
- Zoro #
- G912376924
- UPC #
- 808250126422
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-5/8 in
- Overall Height
- 4-3/8 in
- Overall Length
- 7-1/16 in
- Overall Width
- 2.146 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 9/16 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.146in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.