Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 80MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL216
- Zoro # G012375544
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
233 mm
Overall Length
290 mm
Overall Height
180 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL216
- Zoro #
- G012375544
- UPC #
- 808250265114
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 233 mm
- Overall Length
- 290 mm
- Overall Height
- 180 mm
- Flange Thickness
- 24 mm
- Overall Width
- 83.3 mm
- Bore Diameter
- 80 mm
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Description
a=290MM, e=233MM, g=24MM, x=58MM, s=25MM, b=180MM, Z=83.3MM, Bi=82.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.