SINGLE ROW BALL BEARING - 1-5/8in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ209-26
- Zoro # G812376710
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-5/64 in
Housing Type
Oval
Overall Width
2.161 in
Bore Diameter
1-5/8 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ209-26
- Zoro #
- G812376710
- UPC #
- 808250149674
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 7-5/64 in
- Overall Width
- 2.161 in
- Bore Diameter
- 1-5/8 in
- Flange Thickness
- 17/32 in
- Overall Height
- 4-3/8 in
- Mount Hole Center-to-Center Length
- 5.846 in
Description
a=7-5/64in, e=5.846in, g=17/32in, x=1-7/32in, s=0.551in, b=4-3/8in, J=0.157in, f=4.134in, Z=2.161in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.