Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL204-12RFCEB
- Zoro # G714860256
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
29/64 in
Overall Length
4-7/16 in
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12RFCEB
- Zoro #
- G714860256
- UPC #
- 808250366194
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 29/64 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Height
- 1.22 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.