SINGLE ROW BALL BEARING - 1-5/8in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA209-26
- Zoro # G712376995
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
2.063 in
Overall Height
4-1/4 in
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA209-26
- Zoro #
- G712376995
- UPC #
- 808250128525
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.063 in
- Overall Height
- 4-1/4 in
- Overall Length
- 7-1/8 in
- Bore Diameter
- 1-5/8 in
- Flange Thickness
- 45/64 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
Description
a=7-1/8in, e=5-53/64in, g=45/64in, x=1-1/2in, s=5/8in, s1=43/64in, s2=2-53/64in, b=4-1/4in, f=3-35/64in, Z=2.063in,Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.