Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL209-26
- Zoro # G612377115
product price:Â
$
90.15
/ea
Key Features
Number of Mount Holes
2
Overall Width
2.055 in
Overall Height
4-1/4 in
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-26
- Zoro #
- G612377115
- UPC #
- 808250124442
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Description
a=7-3/8in, e=5-53/64in, g=23/32in, x=1-1/2in, s=3/4in, b=4-1/4in, Z=2.055in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.