Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL5CB
- Zoro # G112376021
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Housing Material
PBT Thermoplastic
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Overall Height
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5CB
- Zoro #
- G112376021
- UPC #
- 808250212422
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Overall Height
- 27 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Flange Thickness
- 13.5 mm
- Overall Width
- 50.1 mm
- Overall Length
- 130 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=50.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.