Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB209-26
- Zoro # G712375752
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2-1/8 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Flange Thickness
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB209-26
- Zoro #
- G712375752
- UPC #
- 808250144082
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/8 in
- Flange Thickness
- 23/32 in
- Overall Length
- 6-27/32 in
- Overall Height
- 6-27/32 in
- Overall Width
- 2-3/64 in
- Bore Diameter
- 1-5/8 in
Details
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- Cast Iron
Description
a=6-27/32in, h=2-9/16in, e=2-1/8in, J=1-11/16in, g=23/32in, x=1-1/2in, s=15/32in, b=4-3/16in, f=3-5/32in, Z=2-3/64in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.