SINGLE ROW BALL BEARING - 2in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB210-32
- Zoro # G112375666
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
2-3/4 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB210-32
- Zoro #
- G112375666
- UPC #
- 808250155347
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Width
- 2-9/64 in
- Overall Height
- 7-1/2 in
- Flange Thickness
- 1/2 in
- Overall Length
- 7-1/2 in
Details
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
Description
a=7-1/2in, h=2-15/16in, e=2-3/4in, J=1-5/8in, g=1/2in, x=1-1/2in, s=33/64in, b=4-5/8in, f=4in, Z=2-9/64in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.