Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16 KANIGEN ACCU-LOC WHITE 4-BOLT FLANGE
- Mfr # UEFPL207-23MZ20W
- Zoro # G411240528
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-5/8 in
Overall Width
1-57/64 in
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL207-23MZ20W
- Zoro #
- G411240528
- UPC #
- 808250449361
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Width
- 1-57/64 in
- Flange Thickness
- 39/64 in
- Overall Height
- 4-5/8 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.