SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF207-22
- Zoro # G312377088
product price:Â
$
62.19
/ea
Key Features
Number of Mount Holes
3
Bearing Insert Material
Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF207-22
- Zoro #
- G312377088
- UPC #
- 808250110452
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Steel
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Length
- 4-13/16 in
- Overall Height
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.