SINGLE ROW BALL BEARING, 1-7/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS207-23
- Zoro # G012310194
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.315 in
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
System of Measurement
Inch
Flange Thickness
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS207-23
- Zoro #
- G012310194
- UPC #
- 808250128501
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
Dimensions
- Overall Width
- 1.315 in
- Flange Thickness
- 7/8 in
- Mount Hole Center-to-Center Length
- 2.921 in
- Overall Length
- 5 in
- Bore Diameter
- 1-7/16 in
Description
a=5'', p=4-1/8'', e=2.921'', s=15/32'', J=3/8'', K=25/64'', g=7/8'', f=3.375'', Z=1.315'', Bi=1.689''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.