Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-7/16 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL7-23MZ2CB
- Zoro # G011240843
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-29/64 in
Housing Type
Square
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL7-23MZ2CB
- Zoro #
- G011240843
- UPC #
- 808250165551
- Country of Origin
- Japan
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 2-29/64 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Flange Thickness
- 39/64 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.