SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB208-24
- Zoro # G112377332
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
6-15/32 in
Bore Diameter
1-1/2 in
Overall Width
2-1/64 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB208-24
- Zoro #
- G112377332
- UPC #
- 808250355228
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6-15/32 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/64 in
- Flange Thickness
- 5/8 in
- Overall Height
- 6-15/32 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
Description
A=6-15/32in, H=2-3/8in, E=1-31/32in, J=1-5/8in, G=5/8in, X=1-13/32in, S=15/32in, L=3-15/16in, F=3-1/16in, Z=2-1/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.