Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL307-23
- Zoro # G312376746
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
5-35/64 in
Number of Mount Holes
2
Overall Height
3-15/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL307-23
- Zoro #
- G312376746
- UPC #
- 808250188918
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 5-35/64 in
- Overall Height
- 3-15/16 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 5/8 in
- Overall Length
- 7-5/16 in
- Overall Width
- 1.929 in
Description
a=7-5/16in, e=5-35/64in, g=5/8in, x=1-13/32in, s=29/32in, b=3-15/16in, Z=1.929in, Bi=1.890in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.