Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK210
- Zoro # G512376775
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK210
- Zoro #
- G512376775
- UPC #
- 808250194537
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
Dimensions
- Flange Thickness
- 18 mm
- Overall Height
- 184 mm
- Bore Diameter
- 50 mm
- Overall Width
- 55.6 mm
- Mount Hole Center-to-Center Length
- 58 mm
- Overall Length
- 184 mm
Description
a=184MM, h=68MM, e=58MM, J=46MM, g=18MM, x=40MM, s=12MM, b=112MM, f=86MM, Z=55.6MM, L=52.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.