SINGLE ROW BALL BEARING - 1-7/16in KANIGEN ACCU-LOC BLACK 3-BOLT FLANGE BRACKET
- Mfr # UEFBL207-23MZ20B
- Zoro # G212376792
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-57/64 in
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Height
6-3/16 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL207-23MZ20B
- Zoro #
- G212376792
- UPC #
- 808250445516
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1-57/64 in
- Overall Height
- 6-3/16 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-57/64in, U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.