SINGLE ROW BALL BEARING - 3/4in KANIGEN SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL204-12MZ20B
- Zoro # G212377225
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-21/64 in
Mount Hole Center-to-Center Length
3-35/64 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL204-12MZ20B
- Zoro #
- G212377225
- UPC #
- 808250409655
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Overall Height
- 1.22 in
- Flange Thickness
- 29/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.