Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-23MZ20B
- Zoro # G912375781
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Length
6-3/16 in
Overall Height
6-3/16 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL207-23MZ20B
- Zoro #
- G912375781
- UPC #
- 808250383559
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
- Overall Width
- 1-55/64 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
Details
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.