SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB205
- Zoro # G012376589
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Overall Width
36.4 mm
Housing Type
Triangular
Overall Length
120.7 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFB205
- Zoro #
- G012376589
- UPC #
- 808250237425
- Country of Origin
- Japan
Dimensions
- Overall Width
- 36.4 mm
- Overall Length
- 120.7 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Flange Thickness
- 9.5 mm
- Overall Height
- 120.7 mm
Details
- Housing Material
- 304 Stainless Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Description
A=120.7MM, H=46MM, E=41.3MM, J=28.6MM, G=9.5MM, X=28.6MM, S=10MM, L=70MM, F=63.5MM, Z=36.4MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.