Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-23MZ20W
- Zoro # G512375808
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
41/64 in
Mount Hole Center-to-Center Length
2 in
Bearing Insert Material
Steel
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-23MZ20W
- Zoro #
- G512375808
- UPC #
- 808250384464
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-3/16 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 6-3/16 in
- Overall Width
- 1-55/64 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.