Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX07-23
- Zoro # G814863478
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
9/16 in
Number of Mount Holes
2
Overall Width
2-1/16 in
Overall Height
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX07-23
- Zoro #
- G814863478
- UPC #
- 808250475025
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 2-1/16 in
- Overall Height
- 4-1/8 in
- Overall Length
- 6-3/4 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.