Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 75MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCCJO315
- Zoro # G011240607
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
22 mm
Housing Material
Cast Iron
System of Measurement
Metric
Bore Diameter
75 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCCJO315
- Zoro #
- G011240607
- UPC #
- 808250272778
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 22 mm
- Bore Diameter
- 75 mm
- Overall Length
- 235 mm
- Overall Height
- 235 mm
- Mount Hole Center-to-Center Length
- 184.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.