SINGLE ROW BALL BEARING - 1-7/16in MEDIUM WIDE ADAPTER 2-BOLT FLANGE
- Mfr # UKFLX09+HA2309
- Zoro # G314858684
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKFLX09+HA2309
- Zoro #
- G314858684
- UPC #
- 808250196760
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.