Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX206-19
- Zoro # G712377411
product price:Â
$
68.49
/ea
Key Features
System of Measurement
Inch
Overall Height
3-3/32 in
Bearing Insert Type
Radial Ball
Housing Material
Malleable Iron
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX206-19
- Zoro #
- G712377411
- UPC #
- 808250110209
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.524 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 15/32 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.