Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT207-23
- Zoro # G112376939
product price:Â
$
80.39
/ea
Key Features
Housing Type
Oval
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Flange Thickness
9/16 in
Overall Width
1.909 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT207-23
- Zoro #
- G112376939
- UPC #
- 808250115495
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 1.909 in
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-7/16 in
Details
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.909in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.