SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX207-23
- Zoro # G912377105
product price:Â
$
87.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-7/16 in
Housing Material
Malleable Iron
Flange Thickness
1/2 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX207-23
- Zoro #
- G912377105
- UPC #
- 808250118175
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.669 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.