Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL201-8CW
- Zoro # G414859628
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.22 in
Housing Type
Oval
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3-35/64 in
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL201-8CW
- Zoro #
- G414859628
- UPC #
- 808250365630
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 29/64 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.