Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE207-23
- Zoro # G312375817
product price:Â
$
95.19
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
3-15/16 in
Overall Width
1.649 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE207-23
- Zoro #
- G312375817
- UPC #
- 808250121939
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.649 in
- Overall Length
- 4-31/32 in
- Overall Height
- 3-11/16 in
- Flange Thickness
- 7/8 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.649in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.