SINGLE ROW BALL BEARING - 5/8in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL202-10MZ20B
- Zoro # G612376958
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Overall Length
4-1/4 in
Overall Width
1-21/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL202-10MZ20B
- Zoro #
- G612376958
- UPC #
- 808250383481
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-1/4 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
Details
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.