SINGLE ROW BALL BEARING - 1-7/16in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF207-23
- Zoro # G712377091
product price:Â
$
68.99
/ea
Key Features
Housing Type
Triangular
Overall Height
4-13/16 in
Bearing Insert Material
Steel
Number of Mount Holes
3
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF207-23
- Zoro #
- G712377091
- UPC #
- 808250110469
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
Dimensions
- Overall Height
- 4-13/16 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.