Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX207-23
- Zoro # G312375688
product price:Â
$
79.75
/ea
Key Features
Housing Material
Malleable Iron
Bearing Insert Type
Radial Ball
Overall Width
1.472 in
Number of Mount Holes
2
Bore Diameter
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207-23
- Zoro #
- G312375688
- UPC #
- 808250115242
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.472 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
- Overall Height
- 3-1/2 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.472in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.