SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL209CE
- Zoro # G412376929
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Oval
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
148 mm
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL209CE
- Zoro #
- G412376929
- UPC #
- 808250177837
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 148 mm
- Bore Diameter
- 45 mm
- Flange Thickness
- 18 mm
- Overall Height
- 113 mm
- Overall Width
- 67 mm
- Overall Length
- 188 mm
Description
a=188MM, e=148MM, g=18MM, s=19MM, b=113MM, Z=67MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.