SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE207-23
- Zoro # G012376657
product price:Â
$
87.35
/ea
Key Features
Shaft Locking Type
Set Screw
Overall Length
4-31/32 in
Housing Type
Oval
System of Measurement
Inch
Mount Hole Center-to-Center Length
3-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE207-23
- Zoro #
- G012376657
- UPC #
- 808250118120
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-31/32 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 3-11/16 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.453 in
- Flange Thickness
- 7/8 in
Details
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.453in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.