Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL204-12RFCEW
- Zoro # G814860316
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
1-21/64 in
Overall Length
4-7/16 in
Housing Type
Oval
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12RFCEW
- Zoro #
- G814860316
- UPC #
- 808250366408
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 29/64 in
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.