Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM207-23
- Zoro # G212375818
product price:Â
$
62.99
/ea
Key Features
Flange Thickness
1/2 in
Bore Diameter
1-7/16 in
Housing Type
Triangular
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM207-23
- Zoro #
- G212375818
- UPC #
- 808250114696
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.418 in
- Overall Height
- 4-13/16 in
- Overall Length
- 4-13/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.418in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.