SINGLE ROW BALL BEARING - 40MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ208
- Zoro # G312376678
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Height
105 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ208
- Zoro #
- G312376678
- UPC #
- 808250135882
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 105 mm
- Overall Width
- 54.9 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 143.5 mm
- Overall Length
- 172 mm
Description
a=172MM, e=143.5MM, g=13MM, x=30MM, s=14MM, b=105MM, J=4MM, f=100MM, Z=54.9MM, L=56.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.