SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL7-23NP
- Zoro # G514860777
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Length
4-13/16 in
System of Measurement
Inch
Overall Width
1.472 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL7-23NP
- Zoro #
- G514860777
- UPC #
- 808250314430
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.