Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL7-23
- Zoro # G212376617
product price:Â
$
61.55
/ea
Key Features
System of Measurement
Inch
Overall Length
4-15/16 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bore Diameter
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL7-23
- Zoro #
- G212376617
- UPC #
- 808250108282
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Housing Type
- Oval
Dimensions
- Overall Length
- 4-15/16 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.