SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205-16RFCW
- Zoro # G614860806
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-57/64 in
Flange Thickness
17/32 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16RFCW
- Zoro #
- G614860806
- UPC #
- 808250366637
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Overall Width
- 1-29/64 in
- Overall Height
- 1.339 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.