Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF7-23
- Zoro # G112375642
product price:Â
$
55.55
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Steel
Bore Diameter
1-7/16 in
Overall Length
4-13/16 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF7-23
- Zoro #
- G112375642
- UPC #
- 808250108237
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-13/16 in
- Overall Height
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.