SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-23CEW
- Zoro # G514862467
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Length
6-7/16 in
Housing Material
PBT Thermoplastic
Overall Height
1.295 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-23CEW
- Zoro #
- G514862467
- UPC #
- 808250143023
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/16 in
- Overall Height
- 1.295 in
- Overall Width
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.