Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT205-15
- Zoro # G912377006
product price:Â
$
45.49
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Overall Height
2-3/4 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT205-15
- Zoro #
- G912377006
- UPC #
- 808250337293
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 2-3/4 in
- Overall Width
- 1.394 in
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 17/32 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.394in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.